missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ADA Height Wood Cabinet
GREENER_CHOICE

Catalog No. FB8760EPO7
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB8760EPO7 Mocha Stain Oak Veneer
FB8760EPM1 Natural Stain Maple Veneer
FB8760EPM2 Honey Stain Maple Veneer
FB8760EPM3 Amber Stain Maple Veneer
FB8760EPM4 Auburn Stain Maple Veneer
FB8760EPM5 Harvest Stain Maple Veneer
FB8760EPM7 Mocha Stain Maple Veneer
FB8760EPO1 Natural Stain Oak Veneer
FB8760EPO2 Honey Stain Oak Veneer
FB8760EPO3 Amber Stain Oak Veneer
FB8760EPO4 Auburn Stain Oak Veneer
FB8760EPO5 Harvest Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB8760EPO7

Fisherbrand™ ADA Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • ADA Height (32.5 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.

Compliance

SEFA 8

Specifications

Product Type Sink Cabinet
Certifications/Compliance SEFA 8
Width (Metric) 91.4 cm
Depth (Metric) 57.2 cm
Width (English) 36 in.
Color Mocha Stain
Cabinet Type ADA Height
Depth (English) 22.5 in
Warranty 2 years
Height (Metric) 82.6 cm
Height (English) 32.5 in.
Material Oak Veneer
Show More Show Less