missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ADA Height Wood Cabinet
GREENER_CHOICE

Catalog No. FB3644O7
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB3644O7 Mocha Stain Oak Veneer
FB3644M1 Natural Stain Maple Veneer
FB3644M2 Honey Stain Maple Veneer
FB3644M3 Amber Stain Maple Veneer
FB3644M4 Auburn Stain Maple Veneer
FB3644M5 Harvest Stain Maple Veneer
FB3644M7 Mocha Stain Maple Veneer
FB3644O1 Natural Stain Oak Veneer
FB3644O2 Honey Stain Oak Veneer
FB3644O3 Amber Stain Oak Veneer
FB3644O4 Auburn Stain Oak Veneer
FB3644O5 Harvest Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB3644O7

Fisherbrand™ ADA Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • ADA Height (32.5 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.

Compliance

SEFA 8

Specifications

Product Type ADA Height Cabinet
Certifications/Compliance SEFA 8
Warranty 2 years
Height (English) 32.5 in.
Height (Metric) 82.6 cm
Width (English) 18 in.
No. of Drawers 3
Width (Metric) 45.7 cm
Depth (English) 23.375 in.
Color Mocha Stain
Cabinet Type ADA Height
Depth (Metric) 59.4 cm
Material Oak Veneer
Show More Show Less