missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ADA Height Steel Sink Cabinet
Description
- ADA Height = 32.6 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
Compliance
SEFA 8
Specifications
Specifications
| Product Type | ADA Sink Cabinet |
| Height (English) | 32.6 in. |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |
| Height (Metric) | 82.9 cm |
| Cabinet Type | ADA Height Sink Cabinet |
| Certifications/Compliance | SEFA 8 |
| Depth (Metric) | 55.9 cm |
| Color | White |
| Depth (English) | 22 in. |
| Show More |