missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves
An insulating acrylic liner combined with RIPEL™ Technology helps to keep hands dry and warm for an extended period of time. PVC coating enhances grip capabilities and remains flexible, even in the coldest conditions.
Supplier: Ansell 97681090
Description
- PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
- RIPEL™ Technology keeps liquids out to keep hands dry and warm
- Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
- Thin enough to handle small objects, but protective enough for harsh environments
- Helps to prevent frostbite
Specifications
| ANSI 3 | |
| PVC | |
| ANSI A2 | |
| Specific | |
| Cold-resistant Gloves | |
| 2231B | |
| Gauntlet | |
| ActivArmr™ 976-81 | |
| -25°C |
| EN 420:2003 + A1:2009; Category II | |
| Blue | |
| No Texture | |
| Nylon | |
| 9 | |
| Food Processing, Infrastructure Maintenance, and Oil/Gas | |
| Acrylic | |
| -15°F |