missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 43-217 Grain Goatskin Leather TIG Welding Gloves

Premium full grain goatskin leather combined with para-aramid welted seams ensure durability in use while also providing protection from heat, flames, sparks, and weld spatter.

Supplier:  Ansell 43217100

 View more versions of this product

Catalog No. 19-010-231

Only null left
Explore available promotions

Description

Description

  • Premium full grain goatskin leather and welted seams with para-aramid thread ensure durability in use
  • 3-dimensional thumb design greatly increases fine dexterity for precise welding control
  • Long split cowhide cuff extends protection to the forearms
  • Provides protection from heat, flames, sparks and weld spatter
  • Suitable for TIG welding as well as grinding, brazing, metal fabrication, and maintenance
Specifications

Specifications

ANSI 3
Split Cowhide Leather
White
Specific
MIG/TIG Welding Gloves
Full-hand Mitt
Automotive, Machinery and Equipment
Gauntlet
13.8 in.
EN 420:2003 + A1:2009; Category III
Uncoated
ANSI A1
Grain Goatskin Leather
10
Contact heat: Level 1 up to 100°C
Yellow
ActivArmr™ 43-217
35 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions