missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 43-217 Grain Goatskin Leather TIG Welding Gloves

Catalog No. p-7162806
Change view
Click to view available options
Size:
10
11
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010230 9
19010231 10
19010232 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19010230 Supplier Ansell Supplier No. 43217090
Only null left

Premium full grain goatskin leather combined with para-aramid welted seams ensure durability in use while also providing protection from heat, flames, sparks, and weld spatter.

  • Premium full grain goatskin leather and welted seams with para-aramid thread ensure durability in use
  • 3-dimensional thumb design greatly increases fine dexterity for precise welding control
  • Long split cowhide cuff extends protection to the forearms
  • Provides protection from heat, flames, sparks and weld spatter
  • Suitable for TIG welding as well as grinding, brazing, metal fabrication, and maintenance

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Cuff Material Split Cowhide Leather
Coating Material Uncoated
Color White
Cut Resistance Rating ANSI A1
Hand Specific
Material Grain Goatskin Leather
Product Type MIG/TIG Welding Gloves
Size 9
Style Full-hand Mitt
Temperature (Metric) Max Contact heat: Level 1 up to 100°C
For Use With (Application) Automotive, Machinery and Equipment
Glove Cuff Color Yellow
Glove Cuff Style Gauntlet
Series ActivArmr™ 43-217
Length (English) 13.4 in.
Length (Metric) 34 cm
Show More Show Less