missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Acrylic First Aid, Eyewash & Medical Sign: FIRST AID STATION
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Specifications
| Finish | Not Laminated |
| Material | Acrylic |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 6 in. |
| Width (English) | 9 in. |
| Shape | Rectangular |
| Dimensions (L x W) | 9 x 6 in. |
| Displayed Text | FIRST AID STATION |
| Show More |