missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Acrylic Pipette Storage Rack, Blue

Catalog No. 03391567
Change view
Click to view available options
Positions:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03391567 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03391567 Supplier Cole-Parmer™ Essentials Supplier No. 0439507
Only null left

Protect pipettes and minimize clutter

  • Safely store and protect your pipettes with this durable acrylic rack
  • Maximize space with the uniquely designed extra storage slots
  • House glass or plastic pipettes from 1 to 100 mL
Heavy-duty, acrylic rack features five angled compartments which can house 1 to 100 mL glass or plastic pipettes. Two slots at the top of the rack are designed to hold pipette controllers. Available in blue-tinted or clear acrylic colors.

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Glass and Plastic Pipets
Material Acrylic
Positions 5
Shape Rectangular
Stackable No
Sterility Non-sterile
Quantity 1 Each
Dimensions (L x W x H) 29.2L x 8.8W x 40.1cm H (11.5 x 3.5 x 15.8 in.)
Product Type Pipet Rack
Shelves 5
Height (Metric) 41 cm
Array 5 Compartments
Width (Metric) 8.89 cm
Show More Show Less