missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Acrylic Petri Dish Rack (60 mm)
Acrylic petri dish rack designed for use during inoculation, incubation and storage. Made with clear acrylic and white polycarbonate posts, all plates can be clearly visualized for observation during incubation. Accommodates up to sixty (60) 60 mm dia. petri dishes.
Supplier: Eisco™ CH0376B
Description
- Made of clear acrylic with white polycarbonate posts
- Accommodates up to sixty (60) 60 mm sizes petri dishes.
- Useful during inoculation, incubation and storage.
- Visibility from all sides enables the culture to be seen and checked during incubation.
- 4 holes drilled in separator wall for easy carrying
Warranty and Services
1 year limited manufacturer warranty
Specifications
| Not Autoclavable | |
| Petri Dishes | |
| 6 | |
| Yes, When Empty | |
| Culturing | |
| 10 | |
| 8 in. | |
| 8.5 in. | |
| base, posts | |
| 60 mm | |
| 6 x 10 |
| Clear/White | |
| Acrylic, Polycarbonate | |
| Vertical | |
| Non-sterile | |
| petri dishes | |
| 20.32 cm | |
| 5 in. | |
| 0.68 kg | |
| Petri Dish Rack | |
| 21.59 cm | |
| 12.7 cm |