missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Acrylic Mirror Strips

Mirror strips ideal for optics demonstrations.

$6.89 - $12.14

Specifications

Material Acrylic
Product Type Mirror
Thickness (Metric) 3 mm
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
S01319
View Documents Promotion Details
United Scientific™
MSA4X2
4 x 2 in.
Each for $6.89
Only null left
 
S01318
View Documents Promotion Details
United Scientific™
MSA6X4
6 x 4 in.
Each for $12.14
Only null left
 
Description

Description

  • Made from Acrylic.
  • Mirror Strips are 3 mm thick.
Specifications

Specifications

Acrylic
Mirror
3 mm
Videos
SDS
Documents

Documents