missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Acrylic Bell Jar

Catalog No. S88421
Change view
Click to view available options
Height (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S88421 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88421 Supplier Eisco™ Supplier No. CH0145B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Acrylic Bell Jar can be used for many experiments including demonstrating the behavior of sound within a vacuum.

  • For use in vacuum experiments
  • Designed for student use
  • Stopper required, not included
  • Outer dia: 148 mm

Specifications

Diameter (Metric) 148 mm
Diameter (English) 5.8 in.
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Height (Metric) 30.48 cm
Height (English) 12 in.
Type Bell Jar
Material Acrylic
Closure Type 3.5 cm
Color Clear