Learn More
Fisherbrand™ Acid/Base Spill Kit
An effective spill response solution in an easy-to-use kit
$255.61 - $433.62
Specifications
| Color | White |
|---|---|
| Material | Polyethylene |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Catalog Number | Mfr. No. | Capacity (English) | For Use With (Application) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | For Use With (Application) | Price | Quantity & Availability | ||||
|
19140935
|
Fisherbrand™
FSCSKACID |
2.32 gal. | Clean Acid Spills |
Each for $255.61
|
|
||||
|
19140941
|
Fisherbrand™
FSCSKCOMBO |
2.97 gal. | Clean Acid and Base Spills |
Each for $433.62
|
|
||||
Description
An effective spill response solution in an easy-to-use kit
- Chemical neutralizing polymers provide safe spill control with a color change indicator that reflects neutralization
- Provide safe spill control for most acids and bases
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
Acid Spill Kit: Includes one 2 lb. Shaker of Acid Neutralizer, one 3 lb. bag granular, 2 locking plastic bags with white write-on area, goggles, gloves, boot covers, apron, dustpan, hand broom, spatula, plain label.
Base Spill Kit: Includes 2 lb. base neutralizer, 3 lb. bag granular, 2 locking plastic bags with white write-on area, goggles, gloves, boot covers, apron, dustpan, hand broom, spatula, plain label.
Combination Spill Kit: Includes 2 lb. acid neutralizer shaker, 6 plastic locking bags with white write-on area, goggles, gloves, boot covers, apron, dustpan, hand broom, 2 lb. base neutralizer shaker, 3 lb. bag granular, spatula, plain label.
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
| White | |
| Polyethylene | |
| 18 in. | |
| 45.7 cm |