missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuSpin 17R, 120V, 24 x 1.5/2.0 mL Rotor

Catalog No. 75002529
Change view
Click to view available options
Capacity:
24 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75002529 24 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75002529 Supplier Fisherbrand™ Supplier No. 75002529
  • ONLINE EXCLUSIVE PRICE
    $9,599.15
    $5,672.23 / Each

    Save $3,926.92

    41.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The accuSpin 17R, benchtop refrigerated micro centrifuge with GreenCool technology, compact footprint, perfect for routine laboratory work.

  • Choice of two speed options and both refrigerated and ventilated models
  • Lightweight engineered polymer rotors deliver outstanding corrosion resistance
  • Choice of 7 rotors including 24 x 1.5/2.0 mL rotor and Dual Row which supports up to 36 tubes
  • Intuitive controls and easy-to-read display
  • One-click centrifuge lid closure and certified Thermo Scientific™ ClickSeal™ bio-containment lids
  • Rapid acceleration and deceleration ensures efficient performance.

Specifications

Capacity 24 x 2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Height (English) Exterior 12.9 in.
Height (Metric) Exterior 330 mm
Length (English) Exterior 11.4 in.
Noise Level <48 dB(A)
Width (Metric) Exterior 290 mm
Electrical Requirements 120 V
Dimensions (L x W x H) Exterior 17.3 x 11.4 x 12.9 in.
Depth (English) 17.3 in.
Depth (Metric) 440 mm
Rotor Included Yes
Warranty 2 Years
Refrigerated Yes
Green Technology Yes
Dimensions (HWD) 12.9 x 11.4 x 17.3 in.
Net Weight 24 kg
Frequency 50/60 Hz
Rotor 24 x 1.5/2.0 mL
Color White
Product Type Microcentrifuge with GreenCool Technology
Display Type Keypad
Temperature Range (Metric) -9°C to +40°C
Show More Show Less