missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Body Mercury-Free Reference Electrodes
Mercury-free, refillable, TRIS-compatible reference electrodes
$512.22 - $552.28
Specifications
| Connector Types | Pin |
|---|---|
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Temperature (English) Operating | 23°F to 176°F |
| Catalog Number | Mfr. No. | Electrode | Junction | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrode | Junction | Price | Quantity & Availability | ||||
|
13620856
|
Fisherbrand™
13620856 |
Standard-Size Glass Body | Sleeve Double |
Each for $552.28
|
|
||||
|
13620855
|
Fisherbrand™
13620855 |
Standard-Size Glass Body | Double |
Each for $512.22
|
|
||||
Description
Mercury-free, refillable, TRIS-compatible reference electrodes
- Mercury-free
- TRIS-compatible
- Refillable
- Double-junction
- -5° to +80°C
- 0 to 14pH range
- Includes filling solution
Specifications
| Pin | |
| 0 to 14 | |
| 23°F to 176°F | |
| 76.2 cm | |
| 1 cm |
| Glass | |
| -5°C to +80°C | |
| 30 in. | |
| 0.37 in. |