missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Glass Body Mercury-Free Reference Electrodes

Catalog No. 13620856
Change view
Click to view available options
Electrode:
Standard-Size Glass Body
Junction:
Double
Sleeve Double
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrode Junction
13620856 Standard-Size Glass Body Sleeve Double
13620855 Standard-Size Glass Body Double
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13620856 Supplier Fisherbrand™ Supplier No. 13620856

Mercury-free, refillable, TRIS-compatible reference electrodes

  • Mercury-free
  • TRIS-compatible
  • Refillable
  • Double-junction
  • -5° to +80°C
  • 0 to 14pH range
  • Includes filling solution
Use with indicating cell.

Specifications

Connector Types Pin
Junction Sleeve Double
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Mercury-Free Reference Electrode
Electrode Standard-Size Glass Body
For Use With (Application) Emulsions, Low Ionic Strength Solutions, Slurries, Suspensions
Temperature (English) Operating 23°F to 176°F
Length (English) 5.75 in.
Length (English) Cable 30 in.
Length (Metric) 14.6 cm
Length (Metric) Cable 76.2 cm
Diameter (English) Body 0.37 in.
Diameter (Metric) Body 1 cm
Diameter (Metric) Cap 1.6 cm
Show More Show Less