missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Gel-Filled Pencil-Thin pH Combination Electrodes - Mercury-Free
For easy measurement of small samples in long and narrow vessels.
$692.31
Specifications
| Color | Blue |
|---|---|
| Junction | Single Ceramic |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Type | Combination pH Electrode |
Description
For easy measurement of small samples in long and narrow vessels.
Rugged and versatile
- Extra long and thin: body measures 7 in. long (178mm); only 0.25 in. (6mm) in diameter
- Rugged polymer construction for handheld use
- Filled with gelled 4M KCl saturated with AgCl electrolyte; never needs refilling
- Endcap seal keeps membrane moist and ready
- Porous ceramic single junction
Fast and accurate
- Accuracy, ±0.05pH at 25°C (77°F)
- Efficiency, >95%
- Sodium Ion error, <±0.05pH at 25°C (77°F)
- Response time, 30 seconds
- Aqueous samples in the classroom or in the field
- Anywhere rough handling and breakage are problems, and maintenance is difficult
- Small samples in long, narrow vessels
Specifications
| Blue | |
| 0 to 14 | |
| Combination pH Electrode | |
| For easy measurement of small samples in long and narrow vessels | |
| ±0.05 | |
| 23°F to 176°F | |
| 7 in. | |
| 0.25 in. |
| Single Ceramic | |
| -5°C to +80°C | |
| Gel 4mol/L KCl saturated with AgCl electrolyte | |
| pH meter | |
| 30 sec. | |
| -5°C to +80°C | |
| 178 mm | |
| 6 mm |