missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs This Property is Protected by Electronic Surveillance
Keep anyone informed of property where video surveillance is in use.
$16.62 - $60.77
Specifications
| Certifications/Compliance | ANSI Z535.2-1991, 29 CFR 191.145 |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Displayed Text | Notice This Property Is Protected By Electronic Surveillance |
| Product Type | Admittance Sign |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
|
17-998-061
|
Accuform Signs
MASE802VA |
7 x 10 in. | Aluminum |
Each for $36.60
|
|
||||
|
17-998-058
|
Accuform Signs
MASE803VA |
25.4 x 35.6 cm | Aluminum |
Each for $60.77
|
|
||||
|
17-998-059
|
Accuform Signs
MASE802VS |
7 x 10 in. | Vinyl |
Each for $16.62
|
|
||||
|
17-998-060
|
Accuform Signs
MASE802VP |
7 x 10 in. | Plastic |
Each for $19.85
|
|
||||
|
17-998-057
|
Accuform Signs
MASE803VP |
10 x 14 in. | Plastic |
Each for $27.73
|
|
||||
|
17-998-056
|
Accuform Signs
MASE803VS |
25.4 x 35.6 cm | Vinyl |
Each for $24.94
|
|
||||
Specifications
| ANSI Z535.2-1991, 29 CFR 191.145 | |
| Surface Mount | |
| Admittance Sign |
| 1 Ea. | |
| Notice This Property Is Protected By Electronic Surveillance | |
| Black on White |