missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Striped Marking Tapes

Colored tapes are perfect for 5S programs and marking things in the work area.

$42.48 - $64.49

Specifications

Certifications/Compliance OSHA 1910.144
Adhesive Type Permanent Adhesive
Finish Overlaminate clear surface film
For Use With (Equipment) Fire Protection Equipment
Packaging Quantity 1 Roll
View More Specs

Products 2
Catalog Number Mfr. No. Color Length (English) Price Quantity  
Catalog Number Mfr. No. Color Length (English) Price Quantity  
19-805-177
View Documents
Accuform Signs
PTM738BKYL
Yellow 108 ft.
Each for $64.49
Only null left
 
19-805-176
View Documents
Accuform Signs
PTM734RDWT
Red 54 ft.
Each for $42.48
Only null left
 
Description

Description

Specifications

Specifications

OSHA 1910.144
Overlaminate clear surface film
1 Roll
3 in.
Permanent Adhesive
Fire Protection Equipment
6 mil
Videos
SDS
Documents

Documents