missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs StopPlug AC Plug Lockout
Prevent accidental plug-in of power cord or any sort of unauthorized action
Supplier: Accuform Signs KDD230
Description
Insert electrical cord through the side opening of StopPlug to completely enclose the plug end and secure with padlock and lockout tag, rendering the plug unusable.
- One size accommodates most 110, 220, 550, and 600 VAC plugs up to 5.5L x 2.5W x 2.5 in.H (14 x 6.35 x 6.35cm), and cords up to 1 in. in diameter (2.54cm)
- All-plastic, safety red case is dielectric and resists temperature variations
- Thick-wall, hinge-style design closes to line up lock-hole tabs to accept padlock or lockout hasp
- Unique stop octagon shape
- Tamper-proof pry-guard edge prevents access
Compliance
RoHS compliant.
Specifications
| Plug Lockout | |
| Plastic | |
| 5.5 x 2.5 x 2.5 in. | |
| 2.5 in. | |
| 5.5 in. | |
| 2.5 in. |
| Red | |
| ROHS | |
| 110, 220, 550 or 600 VAC plugs up to 2.5 x 2.5 x 5 in. with cord up to 1 in. dia., AC plugs | |
| 6.35 cm | |
| 13.97 cm | |
| 6.35 cm |