missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform™ Safety Projection Sign: First Aid Station
When you need identification, location, and direction, signs can be seen from various angles for extra visibility.
Supplier: Accuform™ PSP619
Description
- Hang signs along hallways, stairways, corridors and doorways
- Projects 45 degrees from the wall, providing optimum viewing from the front and sides
- Signs are .10 in. thick high-impact plastic
- Images on the two panels are protected by an over-laminate
- Flanged edges have pre-drilled mounting holes
- Wall mount with screws or self-adhesive foam tape (both included)
Specifications
| Plastic | |
| 3D | |
| 6 in. | |
| -90°F | |
| 8.5 in. | |
| V-shaped | |
| First Aid Station | |
| Black |
| 1 Ea. | |
| Call attention to the location of first aid equipment that is placed throughout the facility | |
| 168°F | |
| 10 in. | |
| -68°C to 76°C | |
| -90°F to 168°F | |
| Projection Sign |