missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Safety Projection Sign: AED
When you need identification, location, and direction, signs can be seen from various angles for extra visibility.
$28.68 - $33.32
Specifications
| Quantity | 1 Ea. |
|---|---|
| For Use With (Application) | Call attention to the location of first aid equipment that is placed throughout the facility |
| Displayed Text | AED |
| Product Type | Projection Sign |
| Color | Black on White |
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Style | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Width (English) | Style | Price | Quantity | |||
|
17-998-351
|
Accuform Signs
PSP708 |
8 in. | 8 in. | 90° |
Each for $33.32
|
|
|||
|
17-998-350
|
Accuform Signs
PSP609 |
6 in. | 8.5 in. | 3D |
Each for $28.68
|
|
|||
Description
- Hang signs along hallways, stairways, corridors and doorways
- Signs are .10 in. thick high-impact plastic
- Images on the two panels are protected by an over-laminate
- Flanged edges have pre-drilled mounting holes
- Wall mount with screws or self-adhesive foam tape (both included)
Available in two styles:
- 3D signs project 45 degrees from the wall, providing optimum viewing from the front and sides
- 90D signs project 90 degrees from the wall and can be viewed from either side
Specifications
| 1 Ea. | |
| AED | |
| Black on White |
| Call attention to the location of first aid equipment that is placed throughout the facility | |
| Projection Sign |