missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Restricted Access Signs: Keep Out
Prevent all unauthorized personnel from entering an area with a bold Keep Out sign.
Supplier: Accuform Signs MADM064VP
Specifications
| ANSI Z535, OSHA 29 CFR 1910.145 | |
| Plastic | |
| Surface Mount | |
| 10 in. | |
| -90°F | |
| 14 in. | |
| -90°F to 168°F | |
| Admittance Sign |
| 0.18 in. Corner mounting holes | |
| 1 Ea. | |
| Indoors and sheltered outdoor environments | |
| 168°F | |
| 0.05 in. | |
| -68°C to 76°C | |
| DANGER Keep Out | |
| Red on White |