missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Restricted Access Signs: Keep Out
Prevent all unauthorized personnel from entering an area with a bold Keep Out sign.
Supplier: Accuform Signs MADM064VS
Specifications
| ANSI Z535, OSHA 29 CFR 1910.145 | |
| 1 Ea. | |
| Ideal for light duty use | |
| 176°F | |
| 4 mil | |
| -29°C to 80°C | |
| DANGER Keep Out | |
| Red on White |
| Vinyl | |
| Surface Mount | |
| 10 in. | |
| -20°F | |
| 14 in. | |
| -20°F to 176°F | |
| Admittance Sign |