missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Lockout/Tagout Kits

Convenient, easily accessible and portable kit with all lockout requirements

Supplier:  Accuform Signs KSK347

 View more versions of this product

Catalog No. 19804557


Only null left

Includes: STOPOUT™ Deluxe Plus Lockout Kit:
  • Lockout box, plastic - 19L x 9.5W x 9.5 in.H
  • Two lockout scissor hasps, 1 in. opening
  • Two lockout scissor hasps, 1.5 in.opening
  • Two STOPOUT aluma-tag™ hasps, 1.5 in. opening
  • Six steel padlocks (keyed differently), 0.75 in. shackle
  • Six steel padlocks (keyed differently), 1.5 in. shackle
  • 100 labels for padlock
  • 50 HS-laminate lockout tags
  • Two STOPOUT circuit breaker lockouts
  • 25 STOPOUT circuit breaker lockout tab tags
  • Two STOPOUT universal wall switch lockouts
  • One STOPOUT stopplug™ multi-plug lockout
  • One STOPOUT stopplug 110 plug lockout
  • One AC voltage sensor
  • Two STOPOUT ball valve lockout, 0.37 to 1.25 in. valve
  • Two STOPOUT ball valve lockout, 1.5 to 2 in. valve

Description

Description

  • Variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs
  • Durable and rugged polyethylene box
  • Carry handle and room to add more components to customize kits

Compliance

OSHA compliant

Specifications

Chemical Identifiers

Polyethylene

Specifications

Deluxe Plus Lockout/Tagout Kit
OSHA
19 L x 9.5 W x 9.5 in. H plastic lockout box, 1 in. opening lockout scissor hasps, 1.5 in. opening lockout scissor hasps, 1.5 in. opening two STOPOUT aluma-tag™ hasps, 0.75 in. shackle 6 steel padlocks, 1.5 in. 6 steel padlocks, shackle
Polyethylene
Shutting down equipment and machinery before conducting maintenance or repairs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions