missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Lockout/Tagout Kits

Catalog No. p-3562956
Change view
Click to view available options
Product Type:
Deluxe Lockout/Tagout Kit
Deluxe Plus Lockout/Tagout Kit
Standard Lockout Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19804322 Standard Lockout Kit
19804557 Deluxe Plus Lockout/Tagout Kit
19804556 Deluxe Lockout/Tagout Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19804322 Supplier Accuform Signs Supplier No. KSK234
Only null left

Includes

STOPOUT™ Deluxe Plus Lockout Kit:

  • Lockout box, plastic - 19L x 9.5W x 9.5 in.H
  • Two lockout scissor hasps, 1 in. opening
  • Two lockout scissor hasps, 1.5 in.opening
  • Two STOPOUT aluma-tag™ hasps, 1.5 in. opening
  • Six steel padlocks (keyed differently), 0.75 in. shackle
  • Six steel padlocks (keyed differently), 1.5 in. shackle
  • 100 labels for padlock
  • 50 HS-laminate lockout tags
  • Two STOPOUT circuit breaker lockouts
  • 25 STOPOUT circuit breaker lockout tab tags
  • Two STOPOUT universal wall switch lockouts
  • One STOPOUT stopplug™ multi-plug lockout
  • One STOPOUT stopplug 110 plug lockout
  • One AC voltage sensor
  • Two STOPOUT ball valve lockout, 0.37 to 1.25 in. valve
  • Two STOPOUT ball valve lockout, 1.5 to 2 in. valve

Convenient, easily accessible and portable kit with all lockout requirements

  • Variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs
  • Durable and rugged polyethylene box
  • Carry handle and room to add more components to customize kits

Compliance

OSHA compliant

Specifications

Product Type Standard Lockout Kit
Material Polyethylene
Dimensions (L x W x H) 18 x 6.5 x 4.75 in.
Includes 1 Lockout Box, Plastic; 18 x 6.5 x 4.75 in.; 2 Lockout Scissor Hasps, 1 in. opening; 1 STOPOUT Aluma-Tag Hasp, 1.5 in. opening; 3 Steel Padlocks (keyed differently), 0.75 in. shackle; 50 Labels for Padlocks; 25 HS-Laminate Lockout Tags; 2 STOPOUT Circuit Breaker Lockouts; 25 STOPOUT Circuit Breaker Lockout Tab Tags; 1 STOPOUT StopPlug Multi-Plug Lockout