missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Handy Cone Floor Signs

Pop-open floor signs to instantly set out the safety message

$139.99 - $149.16

Specifications

Material Nylon
Diameter (English) 2 in.
For Use With (Application) Pop open floor signs to instantly set out the safety message
Height (English) 18 in.
Height (Metric) 45.7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-037-541
View Documents
Accuform Signs
PFT182
Black on Yellow
Each for $149.16
Only null left
 
19-805-083
View Documents
Accuform Signs
PFT184
Black on Orange
Each for $139.99
Only null left
 
Description

Description

  • Opens into pyramid: 45.7 × 50.8 (18 × 20 in.)
  • Printed nylon fabric with reinforced vinyl corners attached to fiberglass ribs
  • Lightweight
  • Housed in a gray compact plastic tube
  • Lanuage: English

Specifications

Specifications

Nylon
Pop open floor signs to instantly set out the safety message
45.7 cm
50.8 cm
Floor Sign
2 in.
18 in.
20 in.
English
Videos
SDS
Documents

Documents