missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Deco-Shield Signs
Architectural-style signs are good looking for office environments while durable for industrial areas
Supplier: Accuform Signs PAR308
Description
- Size: 7.6×22.9cm (3×9 in.)
- 0.3cm (0.135 in.) acrylic plastic
- Step-radius edges
- Letting is screen-printed on the underside for sub-surface protection from top wear
- Backside is further cover-coated for background color
- Sign mounts with double-sided adhesive foam tape
- Gloss finish
- English text
Specifications
| OSHA 29 CFR 1910.145 | |
| Plastic | |
| Architectural | |
| 3 in. | |
| 0.14 in. | |
| 7.6 cm | |
| Door Sign |
| Gloss | |
| 1 Ea. | |
| For the office and are durable enough for industrial areas | |
| 22.9 cm | |
| 9 in. | |
| Exit | |
| White on Brown |