missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Deco-Shield Signs

Architectural-style signs are good looking for office environments while durable for industrial areas

Supplier:  Accuform Signs PAR307

 View more versions of this product

Catalog No. 19-821-817


Only null left
Explore available promotions

Description

Description

  • Size: 7.6×22.9cm (3×9 in.)
  • 0.3cm (0.135 in.) acrylic plastic
  • Step-radius edges
  • Letting is screen-printed on the underside for sub-surface protection from top wear
  • Backside is further cover-coated for background color
  • Sign mounts with double-sided adhesive foam tape
  • Gloss finish
  • English text

Specifications

Specifications

OSHA 29 CFR 1910.145
Plastic
Architectural
3 in.
0.14 in.
7.6 cm
Door Sign
Gloss
1 Ea.
For the office and are durable enough for industrial areas
22.9 cm
9 in.
Entrance
White on Brown
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions