missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Danger: No Trespassing
Warn unauthorized visitors to stay off your job or construction site.
Supplier: Accuform Signs MADM076VA
Specifications
| ANSI Z535, OSHA 29 CFR 1910.145 | |
| Aluminum | |
| Surface Mount | |
| 10 in. | |
| -20°F | |
| 14 in. | |
| -20°F to 140°F | |
| Admittance Sign |
| 0.18 in. Corner mounting holes | |
| 1 Ea. | |
| Indoor and outdoor use | |
| 140°F | |
| 0.04 in. | |
| -28°C to 60°C | |
| DANGER No Trespassing | |
| Black |