missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Accessories for SE 250/260 Mini-vertical Gel Units:Glass Plate
Specifications
Specifications
| For Use With (Equipment) | SE 250 Mini Vertical Gel Electrophoresis Unit |
| Type | Glass Plate |
| Material | Glass |
| Shape | Rectangular |
| Length (Metric) | 18 cm |
| Width (Metric) | 16 cm |