missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Filtration Hardware, Accessories, and Spare Parts

Description
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| Type | Filling Bell |
| Height (English) | 44.8 in. (with Adaptor) |
| Height (Metric) | 114 mm (with Adapter) |
| Diameter (English) Inside | 2.75 in. |
| Diameter (Metric) Inside | 70 mm |