missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

Catalog No. 14223978
Change view
Click to view available options
No. of Wells:
10
12
14
16
18
20
28
30
35
8
N/A
Thickness (Metric):
N/A
0.75 mm
1 mm
1.5 mm
2.0 mm
Type:
Casting Dam
Comb
Multi-channel Compatible Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Dimensions (L x W):
N/A
10 x 10 cm
10 x 15 cm
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Type Dimensions (L x W)
14223978 N/A N/A Casting Dam N/A
14223927 10 1 mm Comb N/A
14223928 10 1.5 mm Comb N/A
14223929 12 1 mm Comb N/A
14223931 14 1.5 mm Multi-channel Compatible Comb N/A
14223930 12 1.5 mm Comb N/A
14223932 14 1 mm Multi-channel Compatible Comb N/A
14223933 14 2.0 mm Multi-channel Compatible Comb N/A
14223934 16 1 mm Comb N/A
14223935 16 1 mm Multi-channel Compatible Comb N/A
14223937 16 2.0 mm Multi-channel Compatible Comb N/A
14223936 16 1.5 mm Multi-channel Compatible Comb N/A
14223938 18 1 mm Multi-channel Compatible Comb N/A
14223939 18 1.5 mm Multi-channel Compatible Comb N/A
14223940 20 0.75 mm Comb N/A
14223941 20 1 mm Comb N/A
14223943 20 2.0 mm Comb N/A
14223942 20 1.5 mm Comb N/A
14223944 28 0.75 mm Multi-channel Compatible Comb N/A
14223945 28 1 mm Multi-channel Compatible Comb N/A
14223946 28 1.5 mm Multi-channel Compatible Comb N/A
14223947 30 1 mm Multi-channel Compatible Comb N/A
14223948 30 1.5 mm Multi-channel Compatible Comb N/A
14223949 35 1.5 mm Comb N/A
14223950 8 1 mm Comb N/A
14223951 8 1.5 mm Comb N/A
14223965 N/A N/A UV Tray 10 x 10 cm
14223966 N/A N/A UV Tray 10 x 15 cm
14223972 N/A N/A Replacement Negative Electrode N/A
14223973 N/A N/A Replacement Positive Electrode N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Numéro de catalogue. 14223978 Fournisseur Axygen™ Code fournisseur HGB15CD
Get Up to $2,500 in Products with Purchase
Afficher toutes les promotions

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

For use with horizontal gel box, 15cm

Spécifications

For Use With (Equipment) Axygen Horizontal Gel Box, 15 cm
Type Casting Dam
No. of Wells N/A
Quantity Set of 2
Thickness (Metric) N/A
Dimensions (L x W) N/A