missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 15 cm
For use with horizontal gel box, 15cm
Supplier: Axygen™ HGB1530MC15
Specifications
| Axygen Horizontal Gel Box, 15 cm | |
| 30 | |
| 1/Pk. |
| Multi-channel Compatible Comb | |
| 1/Cs. | |
| 1.5 mm |