missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Gel Electrophoresis Equipment and Supplies
- Gel Electrophoresis Equipment
- Electrophoresis System Accessories and Replacement Parts
- Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
Catalog No. 14223979
Change view
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
Not Applicable
0.75 mm
1 mm
1.5 mm
2 mm
32 product options available for selection
| Catalog No. | No. of Wells | Type | Size | Thickness (Metric) |
|---|---|---|---|---|
| 14223979 | Not Applicable | Casting Dam | 20 cm | Not Applicable |
| 14223913 | 10 | Multi-channel Comb | 10 cm | 1 mm |
| 14223915 | 12 | Comb | 10 cm | 0.75 mm |
| 14223918 | 16 | Comb | 10 cm | 0.75 mm |
| 14223914 | 10 | Multi-channel Comb | 10 cm | 1.5 mm |
| 14223917 | 12 | Comb | 10 cm | 1.5 mm |
| 14223919 | 16 | Comb | 10 cm | 1 mm |
| 14223920 | 16 | Comb | 10 cm | 1.5 mm |
| 14223916 | 12 | Comb | 10 cm | 1 mm |
| 14223921 | 16 | Comb | 10 cm | 2 mm |
| 14223922 | 20 | Multi-channel Comb | 10 cm | 1 mm |
| 14223925 | 25 | Comb | 10 cm | 2 mm |
| 14223924 | 25 | Comb | 10 cm | 1 mm |
| 14223923 | 20 | Multi-channel Comb | 10 cm | 1.5 mm |
| 14223926 | 8 | Comb | 10 cm | 1 mm |
| 14223952 | 16 | Comb | 20 cm | 0.75 mm |
| 14223954 | 20 | Multi-channel Comb | 20 cm | 1 mm |
| 14223955 | 20 | Multi-channel Comb | 20 cm | 1.5 mm |
| 14223953 | 20 | Multi-channel Comb | 20 cm | 0.75 mm |
| 14223956 | 25 | Comb | 20 cm | 1 mm |
| 14223957 | 30 | Comb | 20 cm | 1 mm |
| 14223958 | 40 | Multi-channel Comb | 20 cm | 1 mm |
| 14223959 | 40 | Multi-channel Comb | 20 cm | 1.5 mm |
| 14223960 | 40 | Multi-channel Comb | 20 cm | 2 mm |
| 14223961 | 50 | Comb | 20 cm | 2 mm |
| 14223964 | Not Applicable | UV Tray | 10 x 10 cm | Not Applicable |
| 14223967 | Not Applicable | UV Tray | 20 x 20 cm | Not Applicable |
| 14223970 | Not Applicable | Replacement Negative Electrode | 10 cm | Not Applicable |
| 14223971 | Not Applicable | Replacement Positive Electrode | 10 cm | Not Applicable |
| 14223974 | Not Applicable | Replacement Negative Electrode | 20 cm | Not Applicable |
| 14223975 | Not Applicable | Replacement Positive Electrode | 20 cm | Not Applicable |
| 14223977 | Not Applicable | Casting Dam | 10 cm | Not Applicable |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Catalog No.
14223979
Supplier
Corning Incorporated
Supplier No.
HGB20CD
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Combs for 10-20 cm Axygen™ horizontal gel box
Specifications
Specifications
| Description | Horizontal Electrophoresis System Accessories |
| For Use With (Equipment) | Axygen Horizontal Gel Box, 20 cm |
| Type | Casting Dam |
| No. of Wells | Not Applicable |
| Quantity | Set of 2 |
| Size | 20 cm |
| Thickness (Metric) | Not Applicable |