missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Accessories for 47 mm All-glass Filter Holders Kits and MilliSolve Kit

Catalog No. XX1514702
Change view
Click to view available options
Type:
Glass Base and Cap with Glass Frit Support
Glass Base and Tubulated Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
XX1514702 Glass Base and Cap with Glass Frit Support
XX1514732 Glass Base and Tubulated Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. XX1514702 Supplier MilliporeSigma™ Supplier No. XX1514702
Only null left

Accessories designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration.

Designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration

Millipore Glass Vacuum Filtration Accessory Product:

  • These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
  • This item is an accessory part for the Millipore 47 mm All-Glass Filter Holders Kits and Millipore MilliSolve Kit.

Specifications

Autoclavable Not Autoclavable
Color Clear
Connectors 6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuum
Disposable Reusable
Material Borosilicate Glass
Sterility Non-sterile
Filtration Area 9.6 cm2
Includes 6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuum
Type Glass Base and Cap with Glass Frit Support
Diameter (Metric)Top 47 mm