missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABC Vial™, Sold by MilliporeSigma™ Supelco™
Description
Autosampler compatibility:
- Agilent
- Agilent 1050/1090A
- Agilent 1100/1200
- Agilent 7673A, 7683
- Agilent 5890/7985A/6890
- Hitachi
- AS-1000, AS-2000, AS-4000L7200/L7250
- LEAP Technologies
- CTC LC PAL, GC PAL
- CombiPAL
- HTC PAL/HTS PAL
- PerkinElmer
- Autosystem/AS-2000/XL
- Clarus 500/600
- ISS-100, 200
- Shimadzu LC Autosamplers
- SIL-HTa/SIL-HTc
- SIL-10ADVP
- SIL-10A/SIL-10Ai/SIL-10Ap
- Varian
- CP-8410
- 8100/8200
- 9100/90950/9095
- Waters
- Alliance 2690
- Acquity
- Breeze
- 717Plus
Specifications
Specifications
| Color | Clear |
| Material | Glass |
| No. per Pack | 100 |
| Volume (English) | 2 mL |
| Marking Spot | Yes |
ABC Vial is a trademark of Wheaton Industries, Inc.