missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABC Vial™ Preassembled Vial, Sold by MilliporeSigma™ Supelco™
Description
- The diameter of inserts varies between manufacturers.
- Only the following insert part numbers are compatible with these large opening vials: 24719, 24720 Glass insert, conical bottom, 6 x 29 mm. 24721 Glass insert with bottom spring, 6 x 29 mm. 24722 Polypropylene insert with bottom spring, 6 x 29 mm. 24717, 24718 Glass insert, conical bottom, 6 x 31 mm. 24715, 24716 Glass insert, flat bottom, 6 x 31 mm
- Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000 L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600 ISS-100, 200Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc SIL-10ADVP SIL-10A/SIL-10Ai/SIL-10Ap, Varian, CP-8410 8100/8200 9100/90950/9095, Waters, Alliance 2690, Acquity, Breeze, 717Plus
Specifications
Specifications
| Material | PTFE, Clear Glass, Silicone |
| Includes | Preassembled |
| No. per Pack | 100 |
| Volume (English) | 2 mL |
| Closure Size | 9 mm |
| Marking Spot | Yes |
ABC Vial is a trademark of Wheaton Industries, Inc.