missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunclon™ Sphera™ Low-Attachment Dishes

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.

Supplier:  Thermo Scientific™ 174944

 View more versions of this product

Catalog No. 12566437


Only null left

Description

Description

With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.

Optimized performance for 3D cell culture

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types to generate spheroids
  • Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Proven efficacy in supporting long-term organoid culture

Certifications/Compliance

  • Animal origin-free
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6, ethylene oxide gas sterilization
  • Shelf life: 4 years from the date of manufacture
Specifications

Chemical Identifiers

Cell Culture Dish
Nunclon Sphera
Sterile
Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6

Specifications

Nunclon Sphera 60mm Dish
Cell Culture Dish
20/Cs.
20/Cs.
Sterile
Nunclon Sphera
21.5 cm2
60 mm
5 Pk.
Nunclon Sphera
Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Shelf Life

  • 4 years