Learn More
Thermo Scientific™ 9 mm HPLC and GC Vial Septa
Use Septa for 9 mm Caps to suit a variety of HPLC and GC applications
Supplier: Thermo Scientific™ C400030
Description
Choose Thermo Scientific 9 mm Septa of PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of HPLC and GC applications.
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
Specifications
| Septum for 9mm Screw Thread Cap | |
| 9 mm | |
| No | |
| Single-use | |
| 1 pack of 100 | |
| Autoclavable | |
| 1.0 mm | |
| Septa | |
| 9 mm Screw Thread Cap |
| Ivory, Red | |
| PTFE, Silicone | |
| Non-sterile | |
| Silicone/PTFE | |
| 35 Shore | |
| 100 | |
| Certificate of Conformance (COC) | |
| 9 mm Screw Thread Cap | |
| 9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.