missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9 mm HPLC and GC Vial Septa

Use Septa for 9 mm Caps to suit a variety of HPLC and GC applications

Supplier:  Thermo Scientific™ C400055

 View more versions of this product

Catalog No. 03-375-60L



Only null left
Explore available promotions

Description

Description

Choose Thermo Scientific 9 mm Septa of PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of HPLC and GC applications.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
Specifications

Specifications

Septum for 9mm Screw Thread Cap
9 mm
Yes
Silicone/PTFE
55 Shore
100
Certificate of Conformance (COC)
9 mm Screw Thread Cap
9 mm
Blue, White
PTFE, Silicone
Single-use
1 pack of 100
Autoclavable
1.0 mm
Septa
9 mm Screw Thread Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.