missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Non-treated Polypropylene Microplates

Features high chemical resistance. Greiner Bio-One 96-Well Non-treated Polypropylene Microplates is free of detectable DNase, Rnase and human DNA.
$761.96 - $1,017.43
Specifications
| Format | Standard |
|---|---|
| Lid | Without Lid |
| Array | 8 x 12 |
| Material | Polypropylene |
| No. of Wells | 96 |
| Catalog Number | Mfr. No. | Color | Sterility | Well Shape | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Sterility | Well Shape | Price | Quantity & Availability | |||
07000153
![]() |
Greiner Bio-One
651201 |
Clear | Non-sterile | Conical Bottom (V-well) |
Case of 100 Each for $762.82
|
|
|||
07000113
![]() |
Greiner Bio-One
655201 |
Clear | Non-sterile | Flat Bottom (F-well) |
Case of 100 Each for $761.96
|
|
|||
07000117
![]() |
Greiner Bio-One
655261 |
Clear | Sterile | Flat Bottom (F-well) |
Case of 100 Each for $1,017.43
|
|
|||
07000110
![]() |
Greiner Bio-One
655209 |
Black | Non-sterile | Flat Bottom (F-well) |
Case of 100 Each for $873.07
|
|
|||
07000114
![]() |
Greiner Bio-One
655203 |
Pink | Non-sterile | Flat Bottom (F-well) |
Case of 100 Each for $826.25
|
|
|||
Description
- Non-Pyrogenic
- Free of detectable DNase, RNase, human DNA
- Material: Polypropylene
- High chemical resistance
- Sealable with adhesive films and heat sealer
- Can be traced back to production through defined LOT nu
Certifications
DIN ISO 9001
Specifications
| Standard | |
| 8 x 12 | |
| 96 | |
| 100/Cs. |
| Without Lid | |
| Polypropylene | |
| Non-treated | |
| Chimney |