Learn More
Thermo Scientific™ SureSTART™ WebSeal™ Plate and 384-Well Microtiter Plates, Square-Rounded V-Bottom, Level 3 High Performance Applications
Use glass-coated Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 384-Well Microtiter Plates, Square-Rounded V-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.
$2,327.79 - $21,111.54
Specifications
| Product Line | SureSTART WebSeal Level 3 |
|---|---|
| Color | Clear |
| No. of Wells | 384 |
| Volume (Metric) Working | 100 μL |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Barcode | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Barcode | No. per Pack | Price | Quantity & Availability | ||||
|
03253929
|
Thermo Scientific™
60180P340 |
No Barcode | 10 Plates |
Pack of 10 Each for $2,327.79
|
|
||||
|
03001243
|
Thermo Scientific™
60180P340B |
Includes Barcode | 10 Plates |
Pack of 10 Each for $2,404.79
|
|
||||
|
01213161
|
Thermo Scientific™
60180P341B |
Includes Barcode | 100 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
SureSTART Level 3 WebSeal Plate+ 384-Well Square-Rounded V-Bottom Microtiter Plates are designed for regulated labs that require high performing products.
Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.
These 384-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 1 or SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.
Performance Level 3 Vials – for High Performance Analysis
- Ideal for regulated labs using all solvent types including non-polar solvents
- Performance Level 3 products include unique WebSeal Plate and glass-coated polypropylene plates and plates with glass inserts
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis
Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance is available by lot number upon request
About Thermo Scientific WebSeal Well Plates and Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
| SureSTART WebSeal Level 3 | |
| 384 | |
| Non-sterile | |
| Rounded Square, Conical Bottom (V-well) |
| Clear | |
| 100 μL | |
| 145 μL | |
| 14.4 mm |