missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ Plate and 384-Well Microtiter Plates, Square-Rounded V-Bottom, Level 3 High Performance Applications

Catalog No. 03253929
Change view
Click to view available options
Barcode:
Includes Barcode
No Barcode
No. per Pack:
10 Plates
100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Barcode No. per Pack
03253929 No Barcode 10 Plates
03001243 Includes Barcode 10 Plates
01213161 Includes Barcode 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03253929 Supplier Thermo Scientific™ Supplier No. 60180P340

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use glass-coated Thermo Scientific™ SureSTART™ WebSeal™ Plate+ 384-Well Microtiter Plates, Square-Rounded V-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

SureSTART Level 3 WebSeal Plate+ 384-Well Square-Rounded V-Bottom Microtiter Plates are designed for regulated labs that require high performing products.

Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.

These 384-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 1 or SureSTART WebSeal 384-Well Plate Sealing Mats, Square, Level 2.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Performance Level 3 products include unique WebSeal Plate+ glass-coated polypropylene plates and plates with glass inserts
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents

Specifications

Barcode No Barcode
Certified Specification Certified
Array 16 x 24
Product Line SureSTART WebSeal Level 3
Color Clear
Material Glass-coated Polypropylene
No. of Wells 384
Volume (Metric) Working 100 μL
Sterility Non-sterile
Surface Treatment Glass-coated
Total Volume (Metric) Well 145 μL
Well Shape Rounded Square, Conical Bottom (V-well)
No. per Pack 10 Plates
Temperature Range (Metric) -80°C to 121°C
Height (Metric) 14.4 mm
Diameter (Metric) Well 8 mm
Plate Size Microtiter
Show More Show Less