missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates

Ideal for storage because of the low-binding characteristics of polypropylene.
Supplier: Fisherbrand™ 236800
Description
Ideal for storage because of the low-binding characteristics of polypropylene
- Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
- Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
- Natural color
- Nonsterile and sterile available
Chemical Identifiers
| Standard | |
| Natural | |
| 96 | |
| For storage of low-binding characteristics of polypropylene |
| 8 x 12 | |
| Polypropylene | |
| Round |
Specifications
| Standard | |
| Natural | |
| 2000 μL | |
| 1900 μL | |
| Round | |
| 60/Cs. |
| 8 x 12 | |
| Polypropylene | |
| 96 | |
| Non-sterile | |
| For storage of low-binding characteristics of polypropylene |