missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biotix™ 96-Round U-Bottom Deep Well Microplates
Stackable and clear microplates with U-bottom.
$69.86 - $77.14
Specifications
| Barcode | No Barcode |
|---|---|
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
|
12111074
|
Biotix™
63300106 |
Non-sterile |
Pack of 5 Each for $69.86
Case of 10 Pack for $698.60
|
|
|||||
|
12111075
|
Biotix™
63300107 |
Sterile |
Pack of 5 Each for $77.14
Case of 10 Pack for $771.40
|
|
|||||
Description
- Withstands centrifugation up to 6000 RCF
- Color: Clear
- Certified free of RNase, DNase, human DNA, Pyrogens and PCR Inhibitors
Specifications
| No Barcode | |
| Standard | |
| 8 x 12 | |
| Clear | |
| Polypropylene | |
| Non-treated | |
| Round | |
| 5 | |
| 41.5 mm |
| No | |
| Without Lid | |
| Non Binding | |
| Microplate | |
| 96 | |
| 1.2 mL | |
| Certified free of RNase, DNase, human DNA, Pyrogens and PCR Inhibitors. | |
| 85.48 mm |