missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ 90° Metering High Vacuum Valve
GREENER_CHOICE

Catalog No. 31502078
Change view
Click to view available options
Material:
Borosilicate Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
31502078 Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31502078 Supplier Synthware™ Supplier No. S670008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to provide excellent seal without exposing any material other than PTFE to chemicals.

Specifications

Actuation Manual
Description Size: 0 to 8 mm, Side Arm OD: 9 mm
Diameter (Metric) Outer Stem 9 mm
For Use With (Application) Organic Synthesis
Material Borosilicate Glass
Type 90° Metering High Vacuum Valve
No. of Ports 2 Ports
Size 0 to 8 mm