missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Screw Vial Assembled Kits

Catalog No. 13622195
Change view
Click to view available options
Pre-slit:
No
Yes
Septum:
Blue PTFE/White Silicone
Ivory PTFE/Red Rubber
Red PTFE/White Silicone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pre-slit Septum
13622195 Yes Blue PTFE/White Silicone
13622197 Yes Ivory PTFE/Red Rubber
13622194 No Red PTFE/White Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13622195 Supplier Fisherbrand™ Supplier No. 13622195
Get an Extra Case of Product with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time and reduce the risk of contamination by using Fisherbrand™'s vial assembled kits. Each kit includes 100 clear or amber glass vials and 100 screw thread pre-attached caps with septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Assembled kit
    • Include 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit Yes
Volume (Metric) 1.5 mL
Septum Blue PTFE/White Silicone
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Includes Vials and Closures
No. per Pack 100
Size (Metric) Opening 9 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 6 mm
Height (Metric) 32 mm
Product Type Assembled Screw Autosampler Vial Kit
Show More Show Less