missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Autosampler Vial Screw Thread Open Top Caps with Septa, 6 mm Hole
Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.
$46.71 - $137.00
Specifications
| Material | Polypropylene |
|---|---|
| No. per Pack | 100/Pk. |
| Product Line | Fisherbrand |
| Thickness (Metric) | 1 mm |
| Closure Size | 9 mm |
| Catalog Number | Mfr. No. | Color | Septum | Color (Seal) | Hardness | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Septum | Color (Seal) | Hardness | Price | Quantity & Availability | ||
|
13622183
|
Fisherbrand™
13622183 |
Black | PTFE/Silicone | Blue/White | 55 Shore A |
Pack of 100 Each for $128.64
|
|
||
|
13622182
|
Fisherbrand™
13622182 |
Black | PTFE/Silicone | Red/White | 55 Shore A |
Pack of 100 Each for $55.81
|
|
||
|
13622181
|
Fisherbrand™
13622181 |
Black | PTFE/Silicone/PTFE | Red/White/Red | 50 Shore A |
Pack of 100 Each for $74.39
|
|
||
|
13622184
|
Fisherbrand™
13622184 |
Blue | PTFE/Silicone | Blue/White | 55 Shore A |
Pack of 100 Each for $137.00
|
|
||
|
0339131
|
Fisherbrand™
0339131 |
Blue | PTFE/Rubber | Ivory/Red | 45 Shore A |
Pack of 100 Each for $46.71
|
|
||
|
0339114
|
Fisherbrand™
0339114 |
Blue | PTFE/Silicone | Red/White | 55 Shore A |
Pack of 100 Each for $56.06
|
|
||
|
0339132
|
Fisherbrand™
0339132 |
Blue | PTFE/Silicone/PTFE | Red/White/Red | 50 Shore A |
Pack of 100 Each for $74.71
|
|
||
Description
Fisherbrand™'s 9 mm screw thread caps and septa are fully compatible with all 9 mm screw thread vials and provide easy-on, easy-off convenience with just one turn.
- Fully compatible with all 9 mm Screw Thread Vials
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
- Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications
| Polypropylene | |
| Fisherbrand | |
| 9 mm | |
| Screw Cap |
| 100/Pk. | |
| 1 mm | |
| 6 mm |