missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Clear Glass Screw Thread Vials

These 8mm vials have a 8-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

$75.25

Specifications

Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Closure Type Screw Cap
View More Specs

Products 1
Catalog Number Mfr. No. Description Closure Size Marking Spot Price Quantity & Availability  
Catalog Number Mfr. No. Description Closure Size Marking Spot Price Quantity & Availability  
03250592
View Documents Promotion Details
Thermo Scientific™
60180508
8-425 Screw Thread Vial 8-425 Yes
Pack of 100 Each for $75.25
Only null left
 
Description

Description

Compatible with a broad variety of autosamplers, these Thermo Scientific™ 8mm Clear Glass Screw Thread Vials have a 8-425 thread finish. While maintaining the standard outer dimensions the internal volumes of these vials range from below 300μL to 2mL. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, they meet all requirements of US, EU, and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

Choose the right vial for your needs

 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

  • Thermo Scientific™ Accela™
  • Thermo Scientific™ Surveyor LC autosampler
  • Beckman™
  • CTC™
  • Gilson™
  • Knauer™
  • Shimadzu™
  • Spark™
  • Varian™
  • VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Specifications

Specifications

8 mm
Clear
Screw Cap
32 mm
12 mm
12 mm
8-425
Videos
SDS
Documents

Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.