Learn More
Thermo Scientific™ 8mm Clear Glass Crimp Top Vial
Description
Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality borosilicate clear (Type 1, Class A), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.
- 8mm crimp top seal minimizes exposure between sample solvent and septum
- Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
- Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers
GC and HPLC autosampler compatibility*
Thermo Scientific™
Agilent™
Beckman™
Carlo Erba™
CTC™
Fisons™
PerkinElmer™
Shimadzu™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications
Specifications
| Description | 8mm Crimp Top Vial, Clear, 6 x 32mm, Round Bottom |
| Diameter (Metric) Opening | 8 mm |
| Diameter (Metric) Inner | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 6 mm |
| Material | Glass |
| Volume (Metric) | 325 μL |
| Volume (Metric) Residual | <6 μL |
| Base Style | Round Bottom |
| Volume (Metric) Total | 325 μL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.